0
1

Letter Tray Risers 118mm Black (Pack of 4) 404B-118

Order Code: ZT1544778S

£2.99 Inc VAT (20%)
£3.196% off
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.845%
20 +£2.6910%


Description

For use with Avery Original and Basics letter trays, these steel risers allow you to stack trays, providing additional, space saving storage on your desk or work space. The 5mm diameter risers insert easily onto each corner of your letter tray for a 118mm clearance between trays. This pack contains 4 black risers.
Letter tray risers for use with Avery Original and Basics letter trays
Made from plated steel for durability
Provide additional, space saving storage
Fit easily to four corners of tray
Provides 118mm clearance between trays
Diameter: 5mm
Colour: Black
Pack of 4

See full description
Specifications for Letter Tray Risers 118mm Black (Pack of 4) 404B-118
  • Weight
    0.0901kg
  • Pack Quantity
    4
  • Diameter
    5mm
  • Product Type
    Letter Tray Risers
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome