0
1

Letter Tray Steel Risers (Pack of 4) CP006KFSTD

Order Code: ZT1545691S

£2.54 Inc VAT (20%)
£2.9915% off
QuantityPriceDiscount
1 - 9£2.540%
10 - 19£2.444%
20 - 49£2.348%
50 - 99£2.2412%
100 +£2.1316%


Description

For use with Q-Connect letter trays, these steel risers allow you to stack trays, providing additional, space saving storage on your desk or work space. The risers insert easily onto each corner of your letter tray for a 123mm clearance between trays. This pack contains 4 steel risers.
Letter tray risers for use with Q-Connect trays
Made from steel for durability
Provide additional, space saving storage
Fit easily to four corners of tray
Clearance height: 123mm
Pack of 4

See full description
Specifications for Letter Tray Steel Risers (Pack of 4) CP006KFSTD
  • Weight
    0.0901kg
  • MFR Part No.
    KF10059
  • Product Type
    Letter Tray Risers
  • Material
    Steel
  • Pack Quantity
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome