Mineral By Cep Letter Trays Assorted (Set of 4)

Order Code: ZT4796349S

£24.99 Inc VAT (20%)


Description

Set of 4 assorted colours letter tray for fast and efficient filling. With a contemporary design, these letter tray will find a place on any desk style. Take documents up to 24 x 32 cm in size plus elastic folders. Highly practical, its wide front cut-out allows you to remove the contents very easily. These trays can be stacked vertically or in staggered formation. Capacity: 450 sheets (80 g) per tray. The storm grey colour is made from recycled material. The colour may vary slightly from one production to another.

See full description
Specifications for Mineral By Cep Letter Trays Assorted (Set of 4)
  • Weight
    920g
  • Colour
    Assorted
  • Form
    Stackable Tray
  • Material
    Polystyrene
  • Product Type
    Letter Trays
  • Recyclable
    100% Recyclable
  • Paper Size
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome