Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Letter Trays & Drawers
Neo Deco Letter Tray - Copper Gold
By Exacompta
Order Code:
ZT4782367S
£5.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.39
0%
5 - 9
£5.17
4%
10 +
£4.96
8%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
5.39
https://www.zoro.co.uk/shop/office-supplies-and-packaging/letter-trays-and-drawers/neo-deco-letter-tray-copper-gold/p/ZT4782367S
Add to quotation
View all Letter Trays & Drawers
Description
Exacompta Neo Deco Letter Tray 346 x 255 x 65mm Copper Gold (Each) - 11129D
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Neo Deco Letter Tray - Copper Gold
Form
Stackable Tray
Material
Polystyrene
Capacity
500 Sheets Per Tray
Product Type
Letter Trays
Weight
319g
Environment Support
Blue Angel Certified
Paper Size
A4+
Tray Colour
Copper Gold
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome