Nimbus Letter Tray Clear

Order Code: ZT1058083S

Qty of 6 for
£155.94 Inc VAT (20%)
£25.99 each

This product must be ordered in multiples of 6

Description

With a high quality clear acrylic finish, the Nimbus Letter Tray is a stylish and durable tray with an integrated self-stacking feature. Size is 27 x 32 x 6 cm (W x D x H).

Specifications for Nimbus Letter Tray Clear
  • MFR Part No.
    2101504
  • Colour
    Transparent
  • Height
    60mm
  • Material
    Acrylic
  • Weight
    640g
  • Width
    270mm
  • Length
    320mm
  • Depth
    34mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome