0
1

Original A4 Wide Entry Letter Tray Black W44BLK

Order Code: ZT1549492S

£14.99 Inc VAT (20%)


Description

Ideal for desktop filing and organisation, this Avery wide entry letter tray is made from durable, high impact polystyrene and is suitable for both A4 and foolscap documents, with a generous wide entry for easy access to contents. The tray is stackable with Avery risers (available separately) for additional, space saving storage. This pack contains 1 black letter tray measuring W367 x D254 x H63mm.
Wide entry letter tray for desktop filing and organisation
Made from durable, high impact polystyrene
Suitable for both A4 and foolscap documents
Stackable with Avery letter tray risers (available separately)
Dimensions: W367 x D254 x H63mm
Colour: Black

See full description
Specifications for Original A4 Wide Entry Letter Tray Black W44BLK
  • Weight
    0.415kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome