0
1

Original Standard Letter Tray Black 44CHAR

Order Code: ZT1549297S

£14.99 Inc VAT (20%)


Description

Ideal for desktop filing and organisation, this Avery letter tray is made from durable, high impact polystyrene and is suitable for both A4 and foolscap documents, with a generous 63mm capacity. The tray is stackable with Avery risers (available separately) for additional, space saving storage. This pack contains 1 black letter tray measuring W254 x D360 x H63mm.
Letter tray for desktop filing and organisation
Made from durable, high impact polystyrene
Suitable for both A4 and foolscap documents
Stackable with Avery letter tray risers (available separately)
Dimensions: W254 x D360 x H63mm
Colour: Black

See full description
Specifications for Original Standard Letter Tray Black 44CHAR
  • Weight
    0.4201kg
  • MFR Part No.
    MY44CH

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome