Plus Letter Tray A4/Foolscap Landscape Black 52180095

Order Code: ZT2122057S

£11.99 Inc VAT (20%)


Description

Leitz Plus Letter Tray A4/Foolscap Landscape Black 52180095 Very robust side-opening letter tray. Design and colour-coordinated with the Leitz Plus desktop filing range. Stackable with Plus letter trays landscape Jumbo.

Specifications for Plus Letter Tray A4/Foolscap Landscape Black 52180095
  • Height
    70mm
  • Width
    363mm
  • Weight
    330g
  • Material
    Plastic
  • Length
    273mm
  • Form
    Stackable Tray
  • Colour
    Black
  • Product Type
    Letter Trays
  • Paper Size
    A4/Foolscap
  • Environment Support
    100% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome