0
1

Pro Gloss 4 Drawer Set Blue 394GBLUE

Order Code: ZT1543012S

£43.99 Inc VAT (20%)


Description

This CEP Pro Gloss drawer set features 4 drawers with a large capacity of up to 450 sheets of paper each. The drawers can take documents and files up to 240 x 320mm and are made from high impact, 100% recyclable polystyrene. The set also features anti-slip, anti-scratch pads. This blue 4 drawer set measures W292 x D386 x H246mm.
4 drawer set for desktop use
Can hold documents and files up to 240 x 320mm in size
Each drawer can hold up to 450 sheets of 80gsm paper
Made from high impact, 100% recyclable polystyrene
Anti-slip, anti-scratch pads
Colour: Blue
Dimensions: W292 x D386 x H246mm

See full description
Specifications for Pro Gloss 4 Drawer Set Blue 394GBLUE
  • Weight
    2.45kg
  • MFR Part No.
    CEP00172
  • Colour
    Blue
  • Number of Drawers
    4
  • Product Type
    Drawer Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome