0
1
2

Pro Gloss Letter Tray White 200GWHITE

Order Code: ZT1542934S

£5.99 Inc VAT (20%)


Description

This CEP Pro Gloss letter tray can hold papers and files up to 240 x 320mm in size for convenient desktop storage and organisation. The tray can be stacked vertically or in a stepped formation without the need for risers, and the wide, cutaway front opening makes retrieval of documents even easier. The tray is 100% recyclable with a high gloss finish. This pack contains 1 white letter tray measuring W257 x D348 x H66mm.
High gloss letter tray
Can hold documents and files up to 240 x 320mm in size
Stackable without risers
Wide, cutaway front opening for easy access
Colour: White
Dimensions: W257 x D348 x H66mm

See full description
Specifications for Pro Gloss Letter Tray White 200GWHITE
  • Weight
    0.2151kg
  • MFR Part No.
    CEP00002
  • Dimensions (W x D x H)
    257 x 348 x 66mm
  • Finish
    High gloss
  • Product Type
    Letter Tray
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome