Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Letter Trays & Drawers
Q Connect Exec. Letter Tray Risers Black (Pack-4)
By Q-Connect
2 Reviews
Order Code:
ZT1051439X
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/letter-trays-and-drawers/q-connect-exec-letter-tray-risers-black-pack-4/p/ZT1051439X
Add to quotation
Schedule an order and save 5%
View all Letter Trays & Drawers
Description
Clip-on type.
Tags:
#BulkDiscount
Specifications
Specifications for Q Connect Exec. Letter Tray Risers Black (Pack-4)
Colour
Black
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome