Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Letter Trays & Drawers
Recycle 4 Drawer Unit Black
By Leitz
Order Code:
ZT3524301S
£73.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
73.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/letter-trays-and-drawers/recycle-4-drawer-unit-black/p/ZT3524301S
Add to quotation
View all Letter Trays & Drawers
Description
Leitz Recycle 4 Drawer Unit Black - 53720095
Specifications
Specifications for Recycle 4 Drawer Unit Black
Material
Plastic
Product Type
Drawer Sets
Number of Drawers
4 Drawer Set
Colour
Black
Paper Size
A4 Maxi (US Letter)
Stackable
Up to 3 High
Drawer Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome