0
1

Riviera By Letter Trays Multicoloured (Pack of 5) 1020050511

Order Code: ZT1543177S

£35.99 Inc VAT (20%)


Description

Organise your desk effectively with these multicoloured Riviera by CEP Letter Trays. They can hold documents up to 240x320mm and the highly practical, wide front cut-out section allows you to remove the contents very easily. These letter trays are made from high quality PS plastic and are 100% recyclable. Each tray can hold up to 450 sheets of paper.
Letter trays for desktop organisation
Front loading letter tray made from high quality PS plastic
Stackable
100% recyclable
Colour: Multicoloured
Tray capacity: 450 sheets (80gsm)
Tray dimensions: W348xD257xH66mm
Pack of 5 trays

See full description
Specifications for Riviera By Letter Trays Multicoloured (Pack of 5) 1020050511
  • MFR Part No.
    CEP01492
  • Weight
    1.33kg
  • Pack Quantity
    5
  • Material
    PS Plastic
  • Product Type
    Letter Trays
  • Colour
    Assorted