Riviera MoovUp Secure Module Blue/Grey/White

Order Code: ZT4784354S

£83.99 Inc VAT (20%)


Description

MoovUp, the agile module to suit new methods of working. 2 half-drawers to store your office supplies (pens, calculator, A5 notepad) and computer accessories (external hard drive, USB key, mouse) Positioned at the top for easy access above your keyboard. 1 large drawer for your documents up to 24x32cm, tablet computer and laptop up to 14in.

Specifications for Riviera MoovUp Secure Module Blue/Grey/White
  • Product Type
    Drawer Sets
  • Weight
    2.2kg
  • Material
    Polystyrene
  • Number of Drawers
    2 Drawer Set
  • Colour
    Multicolour
  • Paper Size
    A4+
  • Stackable
    Yes
  • Drawer Colour
    Mint/Storm Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome