Silva Smoove 5 Drawer Module White/Beech - 1071111021

Order Code: ZT4177029S

£59.99 Inc VAT (20%)

Currently unavailable

Description

Measuring W288xD360xH270mm, sculpted in one piece, offering an ultra robust body with a textured finish, the Silva Smoove module features five drawers printed with a beech pattern for a soft and decorative style. The drawers are sized to fit documentation measuring up to 240x320mm with a height of 40mm. Featuring a retaining stop to prevent drawers from sliding out, the smooth sliding drawers are equipped with ergonomic handles and a base access slot for easy retrieval of contents. Complete with anti-skid pads and labels, this module is made from 100% recyclable, high-quality plastic, printed with 100% recyclable solvent-free inks. Supplied in white/beech.
5 drawers with a Beech pattern effect
Made from 100% recyclable, high-quality plastic
Printed with 100% recyclable, solvent-free ink
Can hold documents up to 240x320mm in size
Each drawer has retaining stop and access slot for quick filing
Ergonomic handles and base access slot for easy retrieval
Drawer height: 40mm
Dimensions: W288xD360xH270mm
Colour: White/Beech

See full description
Specifications for Silva Smoove 5 Drawer Module White/Beech - 1071111021
  • Number of Drawers
    5
  • Colour
    White/Beech
  • Product Type
    Drawer Module
  • Finish
    Textured

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome