Single Drawer, Max. Load 50 Kg, HxWxD 222 X 590 X 600mm

Order Code: ZT2733234S

£349.99 Inc VAT (20%)


Description

Single drawer, max. load 50 kg, HxWxD 222 x 590 x 600 mm. Supplied = assembled. Height = 222 mm. Width = 590 mm. Depth = 600 mm. Internal height = 150 mm. Internal width = 490 mm. Internal depth = 500 mm. Max. load = 50 kg. Weight = 12 kg. Product type = workbenches with frame construction. Single drawer is mounted under the worktop. Internal dims. HxWxD 150 x 490 x 500 mm. Max. load approx. 50 kg. Height x width x depth 222 x 590 x 600 mm.

See full description
Specifications for Single Drawer, Max. Load 50 Kg, HxWxD 222 X 590 X 600mm
  • Supplied
    Assembled
  • Product Type
    Workbenches with Frame Construction
  • Weight
    12kg
  • Width
    590mm
  • Height
    222mm
  • Internal Depth
    500mm
  • Internal Width
    490mm
  • Internal Height
    150mm
  • Depth
    600mm
  • Load Capacity
    50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome