Single Tray W312 X D425 X H76mm (Set of 10) - MT001SET10CLGTGREY

Order Code: ZT5362555S

£60.99 Inc VAT (20%)


Description

Create inspiring learning environments with our
trays - available in four different sizes and 23
vibrant colours. You can be sure that we have
something to suit your requirements.
Manufactured in the UK from 100% polypropylene,
our trays are virtually indestructible, shatterproof
and will stand up to the rigours of daily use in any
learning environment.
The Monarch Tray™ range will fit all standard
school furniture so upgrading to our trays will
be as easy as 123.
Our trays are manufactured to last but at end
of life they can easily be recycled.

See full description
Specifications for Single Tray W312 X D425 X H76mm (Set of 10) - MT001SET10CLGTGREY
  • Material
    100% Polypropylene
  • Dimensions (W x D x H)
    312mm x 425mm x 76mm
  • Product Type
    Tray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome