0
1
2
3
4
5
6
7

Sorty Jumbo Letter Tray (W X D X H) 470 X 355 X 90 MM - Blue

Order Code: ZT1060031S

Qty of 6 for
£809.94 Inc VAT (20%)
£134.99 each

This product must be ordered in multiples of 6

Description

Modular sorting system consisting of large format trays. Ideal for use in postroom, warehouse or reception areas etc.

Specifications for Sorty Jumbo Letter Tray (W X D X H) 470 X 355 X 90 MM - Blue
  • MFR Part No.
    52320035
  • Colour
    Blue
  • Width
    490.0mm
  • Weight
    1.014kg
  • Depth
    385.0mm
  • Height
    125.0mm
  • Material
    Polystyrol
  • Length
    385mm
  • Internal Width
    472mm
  • Internal Height
    110mm
  • Internal Depth
    355mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome