0
1

Steel Letter Rack 5 Tier Grey 605

Order Code: ZT1549266S

£59.99 Inc VAT (20%)


Description

Organise your mail effectively with this simple, professional 5 tier letter rack from Avery. Separate mail by importance, type, recipient, or any way you choose. The rack has a tough steel construction for durable, long lasting use and is wall mountable (fixings not included). This pack contains 1 grey letter rack measuring W380 x D230 x H335mm.
Letter rack with five separate tiers
Allows you to organise mail by importance, type, recipient or another method
Durable steel construction
Wall mountable (fixings not included)
Dimensions: W380 x D230 x H335mm
Colour: Grey

See full description
Specifications for Steel Letter Rack 5 Tier Grey 605
  • Weight
    3.37kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome