Storage Unit, Mail And Form Set, Housing - Grey, Black Drawers, 5 Drawers

Order Code: ZT2717872S

£189.99 Inc VAT (20%)


Description

Storage unit, mail and form set, housing: grey, black drawers, 5 drawers. Supplied = assembled. Overall height = 285 mm. Overall width = 290 mm. Overall depth = 355 mm. For paper format = A4/C4. Material = polystyrene. Housing colour = grey. Number of drawers = 5 pcs. Drawer colour = black. Product type = drawer boxes. To store forms, note paper, etc. Drawers close and always stay flush and the pull-out stop prevents drawers being accidentally pulled out. Replaceable labels and handle recess for drawers for easy removal of documents. Made of polystyrene. Drawers for A4/C4.

See full description
Specifications for Storage Unit, Mail And Form Set, Housing - Grey, Black Drawers, 5 Drawers
  • Material
    Polystyrene
  • Number of Drawers
    5
  • Product Type
    Drawer Boxes
  • Drawer Colour
    Black
  • Supplied
    Assembled
  • Overall Height
    285mm
  • Overall Width
    290mm
  • Overall Depth
    355mm
  • For Paper Format
    A4 / C4
  • Housing Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome