Wall Ashtray, In A Letter Box Shape, Stainless Steel

Order Code: ZT2741615S

£359.99 Inc VAT (20%)


Description

Wall ashtray, in a letter box shape, stainless steel. Supplied = assembled. Ashtray capacity = 1.7 l. Material = stainless steel. Ashtray colour = stainless steel. Fittings = inner container. Inner container material = sheet steel, galvanised. Type of mounting = for screw connection. Height = 400 mm. Width = 350 mm. Depth = 70 mm. Weight = 3.6 kg. Feature = lockable. Place of use = indoor and outdoor use. Product type = wall mounted ashtrays. For outdoor and entrance areas, hotels, shopping centres and public institutions. Easy to handle and clean. Lockable wall ashtray with triangular key enclosed. Equipped with removable zinc plated inner container.

See full description
Specifications for Wall Ashtray, In A Letter Box Shape, Stainless Steel
  • Material
    Stainless Steel
  • Product Type
    Wall Mounted Ashtrays
  • Width
    350mm
  • Weight
    3.6kg
  • Inner Container Material
    Sheet Steel, Galvanised
  • Depth
    70mm
  • Height
    400mm
  • Supplied
    Assembled
  • Ashtray Colour
    Stainless Steel
  • Fittings
    Inner Container
  • Applications
    Indoor and Outdoor Use
  • Mounting Type
    Screw Connection
  • Features
    Lockable
  • Ashtray Capacity
    1.7L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome