Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Letter Trays & Drawers
WOW Letter Tray Black - 56235AC
By Leitz
Order Code:
ZT3527608S
£7.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/letter-trays-and-drawers/wow-letter-tray-black-56235ac/p/ZT3527608S
Add to quotation
View all Letter Trays & Drawers
Description
Leitz WOW Letter Tray Black 52263095
Specifications
Specifications for WOW Letter Tray Black - 56235AC
Colour
Black
Weight
285g
Material
Plastic
Dimensions (W x D x H)
255x357x70mm
Product Type
Letter Trays
Paper Size
A4
Environment Support
100% Recyclable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome