0
1

126240625 L/Arch A4 (Pack-10)

Order Code: ZT1052587X

£36.99 Inc VAT (20%)


Description

Manufactured using recycled board and paper, with a stylish mottled design, these Q-Connect Lever Arch files have a 70mm capacity for A4 documents.

Features and Benefits
• The file features a large labelling area on the spine for quick identification of contents
• Has a convinient thumb hole for easy retrieval from the shelf and locking slots
• Highly durable - has metal shoes to prevent document damage or misalignment

See full description
Specifications for 126240625 L/Arch A4 (Pack-10)
  • Pack Quantity
    10
  • Colour
    Black
  • Material
    Cardboard
  • Spine Width
    70mm
  • Size
    A4
  • Type
    Lever Arch
  • Recyclable/Non-recyclable
    Recyclable
  • MFR Part No.
    KF20001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome