180 Active Style Lever Arch File A4 Polypropylene 80MM Assorted PK5

Order Code: ZT1258500P

£79.99 Inc VAT (20%)


Description

Leitz 180 Active Style Lever Arch File Polypropylene A4 80mm Spine Width Assorted (Pack 5) 11080099 Innovative and distinctive lever arch file with a soft brushed finish and in a sophisticated range of colours - arctic white, garnet red, celadon green, titan blue and satin black ñ complementing silver frame. Lightweight material and ergonomic design for easy handling of documents on the move and in the office.

Specifications for 180 Active Style Lever Arch File A4 Polypropylene 80MM Assorted PK5
  • Colour
    Assorted
  • MFR Part No.
    77582AC
  • Type
    Lever Arch Files
  • Material
    Laminated Board
  • Spine Width
    80mm
  • Size
    A4
  • Weight
    510g
  • Environment Support
    95% Recyclable
  • Orientation
    Portrait

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome