25mm 4 Ring Presentation Binder A4 Clear Pack 10

25mm 4 Ring Presentation Binder A4 Clear Pack 10

Order Code: ZT2119717S

£35.99 Inc VAT (20%)


Description

Rapesco 25mm 4 Ring Presentation Binder A4 Clear Pack 10 Modern 25mm 4-ring binder made from coloured and textured polypropylene in A4 size. Its smaller capacity helps save space where a larger capacity binder is not required. Excellent for taking files on the move, it fits well into most cases. This binder also features a Removable full length wrap-around spine label for personalisation. The internal pocket inside the front cover allows the storage of loose papers and also includes a business card holder.

See full description
Specifications for 25mm 4 Ring Presentation Binder A4 Clear Pack 10
  • Colour
    Transparent
  • Product Type
    Presentation Ring Binders
  • Number of Rings
    4
  • Material
    Polypropylene
  • Spine Width
    25mm Spine
  • Size
    A4
  • Ring Type
    O-Ring