48085 L/Arch Fcp 75MM Blue (Pack-10)

48085 L/Arch Fcp 75MM Blue (Pack-10)

Order Code: ZT1052628XCopy

£59.99 Inc VAT (20%)


Description

Quality board covered in durable PVC complete with metal shoes for added rigidity and protection, plus front cover locking mechanism to ensure the file remains closed and contents secure. Spine is complete with removable ticket for easy labelling and thumb ring for easy off the shelf retrieval. 75mm arch mechanism complete with compressor bar can hold up to 700 sheets.

Specifications for 48085 L/Arch Fcp 75MM Blue (Pack-10)
  • Recyclable/Non-recyclable
    Recyclable
  • MFR Part No.
    ES80854
  • Material
    Polypropylene
  • Colour
    Blues
  • Pack Quantity
    10
  • Type
    Lever Arch
  • Size
    Foolscap
  • Spine Width
    75mm
  • Weight
    470g
  • Capacity
    500 sheets (80 gsm)
  • Recycled Product
    Minimum 70% Recycled Material
  • Environment Support
    70% FSC Mix, 90% Recyclable
  • Orientation
    Portrait
  • Dimensions
    348x72x290mm