0
1

70mm Lever Arch File Upright A3 Black 100080746

Order Code: ZT1544702S

£23.99 Inc VAT (20%)


Description

This Elba A3 portrait file features a standard lever arch mechanism with a 70mm capacity. The file is made from high quality board covered with cloud effect paper and features a thumb hole for easy retrieval from a shelf. This black lever arch file also comes with a large spine label for easy identification. This pack contains 1 A3 portrait lever arch file.
A3 portrait lever arch file
Metal thumb hole for easy retrieval from a shelf
Strong compressor bar to secure papers
Large spine label for easy identification
Cloud effect paper over durable board
Capacity: 70mm
Size: A3
Colour: black

See full description
Specifications for 70mm Lever Arch File Upright A3 Black 100080746
  • Weight
    0.8kg
  • Spine Width
    7cm
  • Capacity
    70mm
  • Product Type
    Lever Arch File
  • Colour
    Black
  • Size
    A3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome