0
1

A4 Assorted 25mm Paper Over Board Ring Binder (Pack of 10) 400033510

Order Code: ZT1544806S

£29.99 Inc VAT (20%)

Currently unavailable

Description

Suitable for filing A4 documents in the office or at home, this Elba ring binder features a standard 2 O-ring mechanism with a 25mm (250 sheets) filing capacity. Ideal for colour coordinated filing, these paper over board binders also come with a spine label for quick identification of contents. This assorted pack of 10 contains black, blue, red, yellow and green.
A4 ring binder
2 O-ring mechanism
Capacity: 25mm (250 sheets)
Paper over durable board
Spine label for quick identification
Assorted colours: black, blue, red, yellow and green
Pack of 10

See full description
Specifications for A4 Assorted 25mm Paper Over Board Ring Binder (Pack of 10) 400033510
  • Weight
    2.95kg
  • Size
    A4
  • Product Type
    Ring Binder
  • Pack Quantity
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome