A4 Lever Arch File, Assorted Colours, 75MM Spine Width, Solea No.1 Power

Order Code: ZT1060158S

£7.99each Inc VAT (20%)
£79.90 minimum order value
QuantityPriceDiscount
1 - 9£7.990%
10 - 19£7.674%
20 - 49£7.358%
50 +£7.0312%

Minimum order quantity: 10.

Description

Multi pack of 10 Rexel Soleas No. 1 Power A4 75 mm Lever Arch files are made from strong environmentally friendly FSC Certified board covered with wipe clean polypropylene. They feature the unique No. 1 Power mechanism that ensures perfect pin and arch alignment tested up to 10,000 times. The wide, 75 mm spine holds up to 500 sheets of paper and there is an exchangeable spine label to clearly identify contents. The files lock when closed, have a reinforced thumbhole for easy retrieval from shelf and protective metal edges for durability. Pack includes a mix of 4 pastel colours, 3 x fuchsia pink, 3 x sky blue, 2 x peach and 2 x lilac, ideal for colour coded filing of important documents in the home or office.

See full description
Specifications for A4 Lever Arch File, Assorted Colours, 75MM Spine Width, Solea No.1 Power
  • MFR Part No.
    2115530
  • Colour
    Assorted
  • Depth
    318mm
  • Weight
    0.45kg
  • Width
    72mm
  • Height
    290mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome