A4 Lever Arch File, Black, 75MM Spine Width, Karnival, Pack of 10

Order Code: ZT1062083S

£49.99 Inc VAT (20%)


Description

Rexel Karnival A4 paper on board Lever Arch Files with a premium arch lock mechanism ideal for regular use in schools, home or office environments. Available in a range of bright vibrant colours providing a stylish appearance and a co-ordinated filing system. The 75mm spine holds up to 500 sheets of paper and there is a spine label to clearly identify contents. Features a finger ring in the spine to allow easy shelf retrieval and metal edged corners to protect and prevent scuffing the file. Pair with additional products from the Rexel Karnival range for a colour co-ordinated filing system.

See full description
Specifications for A4 Lever Arch File, Black, 75MM Spine Width, Karnival, Pack of 10
  • MFR Part No.
    3200005
  • Height
    72.0mm
  • Colour
    Black
  • Width
    290.0mm
  • Weight
    0.403kg
  • Depth
    318.0mm
  • Spine Width
    7cm
  • Length
    318mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome