A4 Lever Arch File, Black/Green, 80MM Spine Width, Classic 70, Pack of 10, Free Sheet of Spare Spine Labels

Order Code: ZT1061164S

£72.99 Inc VAT (20%)


Description

Rexel Classic A4 Lever Arch Files with a black and green “cloud” design and contrasting cream lining paper ensuring a professional and distinct look to your files. Our strongest ever Classic Lever Arch File with slotted covers to provide extra stability. The 80mm spine holds up to 600 sheets of paper and there is a spine label to clearly identify contents. There is a useful index panel and project planner on inside front and back covers and a finger ring for easy retrieval when referencing. Supplied in packs of 10 and include a free sheet of spine labels. Available in A4, Foolscap, A3 Upright and A3 Oblong.

See full description
Specifications for A4 Lever Arch File, Black/Green, 80MM Spine Width, Classic 70, Pack of 10, Free Sheet of Spare Spine Labels
  • MFR Part No.
    26145EAST
  • Depth
    482.0mm
  • Width
    314.0mm
  • Colour
    green
  • Weight
    4.08kg
  • Height
    192.0mm
  • Spine Width
    8cm
  • Length
    318mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome