A4 Lever Arch File, Peach, 75MM Spine Width, Solea No.1 Power - Outer Carton of 10

Order Code: ZT1060185S

Qty of 10 for
£419.90 Inc VAT (20%)
£41.99 each
£439.904.5% off

This product must be ordered in multiples of 10
Currently unavailable

Description

Rexel Soleas No. 1 Power A4 75 mm Lever Arch files are made from strong environmentally friendly FSC Certified board covered with wipe clean polypropylene. They feature the unique No. 1 Power mechanism that ensures perfect pin and arch alignment tested up to 10,000 times. The wide, 75 mm spine holds up to 500 sheets of paper and there is an exchangeable spine label to clearly identify contents. The files lock when closed, have a reinforced thumbhole for easy retrieval from shelf and protective metal edges for durability. They are available in a selection of pastel colours, ideal for everyday use in the home or office.

See full description
Specifications for A4 Lever Arch File, Peach, 75MM Spine Width, Solea No.1 Power - Outer Carton of 10
  • MFR Part No.
    2115532
  • Weight
    0.45kg
  • Width
    72.0mm
  • Height
    318.0mm
  • Depth
    290.0mm
  • Colour
    Apricot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome