A4 Lever Arch File, Red, 50MM Spine Width, Economic Range - Outer Carton of 25

Order Code: ZT1060248S

Qty of 25 for
£224.75 Inc VAT (20%)
£8.99 each
QuantityPriceDiscount
1 - 1249£8.990%
1250 +£8.634%

This product must be ordered in multiples of 25

Description

Rexel Economic A4 50mm Lever Arch files are made from environmentally friendly FSC Certified board covered in wipe clean polypropylene with a grey paper lining inside. They feature a standard mechanism ideal for regular use in the home or office. The narrow, 50mm spine holds up to 350 sheets of paper and there is an exchangeable spine label to clearly identify contents. The files lock when closed, have a thumbhole for easy retrieval from shelf and protective metal edges for durability. They are available in a selection of vibrant colours and with a wide 75mm or slim 50mm spine.

See full description
Specifications for A4 Lever Arch File, Red, 50MM Spine Width, Economic Range - Outer Carton of 25
  • MFR Part No.
    2115542
  • Height
    318.0mm
  • Colour
    Red
  • Width
    52.0mm
  • Weight
    0.39kg
  • Depth
    287.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome