Anti-Bacterial A4 2Ring Ring Binder Assrtd PK4
Hover to enlarge the image

Anti-Bacterial A4 2Ring Ring Binder Assrtd PK4

Order Code:
MPN:

Product Description

These polypropylene (PP) ring binders with 35mm spines feature our special Germ-Savvy antibacterial agent which kills 99% of bacteria, and complement our existing range of 2-ring binders. This long-lasting, portable binder is convenient for storage with its 25mm paper capacity and handy O-ring mechanism, whilst being compact and lightweight to carry. Additionally, its matt textured covers are made from durable non-toxic PP material making it acid and PVC free, another safety feature. It also boasts a handy removable label holder on the spine so that you can personalise and easily retrieve the correct folder.

Specifications
Colour
Assorted
Product Type
Ring Binders
Spine Width
35mm Spine
Size
A4
Material
Polypropylene
Capacity
230 Sheets
Orientation
Portrait
Standards
ISO, 22196, 2011
Ring Type
O-Ring
Dimensions
260x35x310mm
Number of Rings
2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome