PVC Ring Binders - A4


Select
Select
Select
£1.69 Inc VAT (20%)


See all variants from £1.69

Description

Textured linen-look ring binders, available in a range of contemporary colours.

Features and Benefits
• Durable PVC A4 four ring binder with 25mm 'O' ring capacity
• Label holder on 35mm spine for easy identification of files

Notes
• Colours: black, blue, green, red and yellow
• Size: A4
• Spine width: 35mm
• Ring size: 25mm

Feature Attributes

Size:
A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome