Classic Lever Arch File A3 Portrait 80mm Spine Cloud 100080746

Order Code: ZT2121313S

£24.99 Inc VAT (20%)


Description

Elba Classic Lever Arch File A3 Portrait 80mm Spine Cloud 100080746 An ideal option for long-term document storage, this lever arch file lets you keep loose sheets safe and organise them easily. The traditional style of black cloud-effect paper covers high-quality 100% recycled board for added durability. This file features a lever arch mechanism to hold A3 papers securely in place. A smart and professional lever arch file for keeping documents in good condition.

See full description
Specifications for Classic Lever Arch File A3 Portrait 80mm Spine Cloud 100080746
  • Spine Width
    80mm Spine
  • Size
    A3
  • Capacity
    630 Sheets
  • Colour
    Black
  • Material
    Paper on Board
  • Product Type
    Lever Arch Files
  • Orientation
    Portrait
  • Recycled Product
    Minimum 50% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome