0
1
2

Classy A4 Plus 25mm Ring Binder Light Blue 400132436

Order Code: ZT1544522S

£5.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.690%
5 - 9£5.464%
10 - 19£5.238%
20 - 49£5.0112%
50 +£4.7816%


Description

This bright, stylish Oxford ring binder features high quality laminated paper over durable board for a high gloss finish. Perfect for implementing a colour coordinated system for professional office or home filing, this A4+ binder has a 2 O-ring mechanism with a 25mm (250 sheet) capacity. This pack contains 1 ring binder with a light blue finish.
A4+ ring binder
2 O-ring mechanism
Capacity: 25mm (250 sheets)
Laminated paper over board with a high gloss finish
Spine label for easy content reference
Colour: Light blue
Pack of 1

See full description
Specifications for Classy A4 Plus 25mm Ring Binder Light Blue 400132436
  • Weight
    0.2801kg
  • MFR Part No.
    BX10400
  • Size
    A4+
  • Colour
    Light Blue
  • Pack Quantity
    1
  • Product Type
    Ring Binder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome