Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Lever Arch & Ring Binders
Eco 2-Ring 25mm Bndr A4 CLR, Pack of 10
By Rapesco
Order Code:
ZT3525999S
£25.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
25.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/lever-arch-and-ring-binders/eco-2-ring-25mm-bndr-a4-clr-pack-of-10/p/ZT3525999S
Add to quotation
View all Lever Arch & Ring Binders
Description
Rapesco ECO 2-Ring 25mm Binder A4 Clear - PK10 - 1045
Specifications
Specifications for Eco 2-Ring 25mm Bndr A4 CLR, Pack of 10
Size
A4
Spine Width
40mm Spine
Colour
Transparent
Product Type
Ring Binders
Material
Polypropylene
Number of Rings
2
Ring Diameter
25mm
Ring Type
O-Ring
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome