Elba Classic Lever Arch File Paper on Board A4 80mm Spine Width Cloud (Pack 10) 100081009

Order Code: ZT1204239S

£83.99 Inc VAT (20%)


Description

Elba Classic Lever Arch File Paper on Board A4 80mm Spine Width Cloud (Pack 10) 100081009 Traditional style Lever A4 80mm Arch Files with a cloud effect paper covering over high quality 100 recycled board. Durable with a five year guarantee, ideally suited for use in a busy office environment.

Specifications for Elba Classic Lever Arch File Paper on Board A4 80mm Spine Width Cloud (Pack 10) 100081009
  • Spine Width
    80mm
  • Colour
    Black
  • Size
    A4
  • MFR Part No.
    19314HB
  • Type
    Lever Arch Files
  • Material
    Paper On Board
  • Capacity
    630 Sheets
  • Orientation
    Portrait
  • Recycled Product
    Minimum 75% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome