Elba Classy Lever Arch File Laminated Paper on Board A4 70mm Spine Width Black 400107435

Elba Classy Lever Arch File Laminated Paper on Board A4 70mm Spine Width Black 400107435

Order Code: ZT1204222SCopy

£6.99 Inc VAT (20%)


Description

Elba Classy Lever Arch File Laminated Paper on Board A4 70mm Spine Width Black 400107435 An ideal option for long-term document storage, this lever arch file lets you keep loose sheets safe and organise them easily. Stylish gloss paper covers high-quality board for added durability. This file features a lever arch mechanism to hold A4 papers securely in place. A classy and professional lever arch file for keeping documents in good condition.

See full description
Specifications for Elba Classy Lever Arch File Laminated Paper on Board A4 70mm Spine Width Black 400107435
  • Material
    Paper on Board
  • Size
    A4
  • MFR Part No.
    19328HB
  • Colour
    Black
  • Spine Width
    70mm
  • Type
    Lever Arch Files
  • Capacity
    560 Sheets
  • Orientation
    Portrait
  • Number of Rings
    2
  • Dimensions
    286x70x315mm
  • Paper Size
    A4
  • Sheet Capacity
    700
  • Filing Capacity
    70mm
  • Filing Mechanism Type
    Lever Arch File