Elba Lever Arch File Polypropylene A3 90mm Spine Width Landscape Black (Pack 2) 100082430

Order Code: ZT1204393S

£79.99 Inc VAT (20%)


Description

Elba Lever Arch File Polypropylene A3 90mm Spine Width Landscape Black (Pack 2) 100082430 An ideal option for long-term document storage, this lever arch file lets you keep loose sheets safe and organise them easily. The thick plastic covers high-quality board for added durability. This file features a lever arch mechanism to hold A3 papers securely in place. A sturdy lever arch file for keeping documents in good condition.

Specifications for Elba Lever Arch File Polypropylene A3 90mm Spine Width Landscape Black (Pack 2) 100082430
  • Type
    Lever Arch Files
  • Spine Width
    70mm
  • MFR Part No.
    19426HB
  • Size
    A3
  • Material
    PVC On Board
  • Colour
    Black
  • Capacity
    560 Sheets
  • Orientation
    Landscape
  • Recycled Product
    Minimum 50% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome