Elba Panorama Presentation Ring Binder Polypropylene 4 D-Ring A4 Plus 25mm Rings White (Pack 10) 400001391

Order Code: ZT1204340S

£61.99 Inc VAT (20%)


Description

Elba Panorama Presentation Ring Binder Polypropylene 4 D-Ring A4 Plus 25mm Rings White (Pack 10) 400001391 Deliver your presentation in this professional ring binder with clear pockets on the front, back and spine for ultimate personalisation. Use with punched pockets and dividers without overhang due to the wider A4+ size. The 4 D-rings hold the papers securely in place so is perfect for presenting reports or plans and storing A4 sheets or documents. Ideal for companies who require a professional image and presentation.

See full description
Specifications for Elba Panorama Presentation Ring Binder Polypropylene 4 D-Ring A4 Plus 25mm Rings White (Pack 10) 400001391
  • Size
    A4
  • Colour
    White
  • Spine Width
    25mm
  • MFR Part No.
    19398HB
  • Material
    PVC On Board
  • Product Type
    Presentation Ring Binders
  • Ring Type
    D-Ring
  • Recycled Product
    Minimum 50% Recycled Material
  • Orientation
    Portrait
  • Number Of Rings
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome