Elba Vision Ring Binder A3 Portrait 33mm Spine 4D Ring Black 400009729

Order Code: ZT1204538S

£24.99 Inc VAT (20%)


Description

Elba Vision Ring Binder A3 Portrait 33mm Spine 4D Ring Black 400009729 Deliver your presentation in this sturdy plastic ring binder with a clear pocket on the front for personalisation. The 4 D-rings hold the papers securely in place and the spine label allows you to easily identify different projects or folders. Take this ring binder with you on the go, or store in your office or home for smart organisation of your documents. Ideal for presenting reports or plans and storing A3 sheets or documents.

See full description
Specifications for Elba Vision Ring Binder A3 Portrait 33mm Spine 4D Ring Black 400009729
  • Material
    PVC On Board
  • MFR Part No.
    19552HB
  • Type
    Ring Binders
  • Spine Width
    30mm
  • Colour
    Black
  • Size
    A3
  • Number of Rings
    4
  • Orientation
    Portrait
  • Ring Type
    O-Ring
  • Recycled Product
    Minimum 50% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome