Elba Vision Ring Binder A4 30mm Spine 25mm Capacity 2 O-Ring Blue 100080886

Order Code: ZT1204585S

£6.99 Inc VAT (20%)
£7.9912.5% off
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 +£6.1512%


Description

Elba Vision Ring Binder A4 30mm Spine 25mm Capacity 2 O-Ring Blue 100080886 Deliver your presentation in this sturdy plastic ring binder with a clear pocket on the front for personalisation. The 2 O-rings hold the papers securely in place and the spine label allows you to easily identify different projects or folders. Take this ring binder with you on the go, or store in your office or home for smart organisation of your documents. Ideal for presenting reports or plans and storing A4 sheets or documents.

See full description
Specifications for Elba Vision Ring Binder A4 30mm Spine 25mm Capacity 2 O-Ring Blue 100080886
  • Colour
    Blue
  • Size
    A4
  • Spine Width
    25mm
  • Type
    Presentation Ring Binders
  • Material
    PVC On Board
  • MFR Part No.
    19629HB
  • Number of Rings
    2
  • Clear Pocket
    Front
  • Ring Type
    O-Ring
  • Orientation
    Portrait
  • Ring Capacity
    25mm
  • Capacity
    250 Sheets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome