Essentials Lever Arch File A4 Pp 50MM Orange PK25 DD

Order Code: ZT1257624P

£101.99 Inc VAT (20%)


Description

Esselte Essentials Lever Arch File Polypropylene A4 50mm Spine Width Orange (Pack 25) 81171 Lever arch file for everyday use with PP cover and standard mechanism. A4, 50 mm.

Specifications for Essentials Lever Arch File A4 Pp 50MM Orange PK25 DD
  • Material
    Polypropylene
  • MFR Part No.
    77330AC
  • Type
    Lever Arch Files
  • Colour
    Orange
  • Size
    A4
  • Spine Width
    50mm
  • Weight
    390g
  • Environment Support
    70% FSC Mix, 90% Recyclable
  • Orientation
    Portrait
  • Recycled Product
    Minimum 70% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome