Exacompta Iderama Ring Binder Paper on Board A4 2 O-Ring 30mm Rings Assorted (Pack 10)

Order Code: ZT1258333P

£37.99 Inc VAT (20%)


Description

Exacompta Iderama Ring Binder Paper on Board A4 2 O-Ring 30mm Rings Assorted (Pack 10) Iderama is a range that combines the benefits of genuine glossy card - comfort, ecology and the advantages of plastic - moisture resistant and durability. Made from coloured card in the mass, then covered with a thin plastic film, Iderama products are FSC certified. Offering good value they are suitable for students and professionals alike

See full description
Specifications for Exacompta Iderama Ring Binder Paper on Board A4 2 O-Ring 30mm Rings Assorted (Pack 10)
  • Material
    Pressboard
  • Spine Width
    40mm
  • Colour
    Assorted
  • Size
    A4
  • MFR Part No.
    47125EX
  • Type
    Ring Binders
  • Weight
    300g
  • Number of Rings
    2
  • Capacity
    275 Sheets
  • Orientation
    Portrait
  • Ring Type
    O-Ring
  • Environment Support
    FSC Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome