Exacompta Kreacover Prem Touch Lever Arch File PVC A4 80mm Spine Width White (Pack 10)

Exacompta Kreacover Prem Touch Lever Arch File PVC A4 80mm Spine Width White (Pack 10)

Order Code: ZT1257735PCopy

£79.99 Inc VAT (20%)


Description

Exacompta Kreacover Prem Touch Lever Arch File PVC A4 80mm Spine Width White (Pack 10) The Kreacover Lever Arch File is made from polypropylene with 2 exterior pockets for personalisation for easy identification. The A4 pocket on the front and back wraps around the spine for easy identification.

Specifications for Exacompta Kreacover Prem Touch Lever Arch File PVC A4 80mm Spine Width White (Pack 10)
  • Material
    PVC
  • Colour
    White
  • Size
    A4
  • MFR Part No.
    69581EX
  • Spine Width
    80mm
  • Type
    Lever Arch Files
  • Weight
    494g
  • Capacity
    665 Sheets
  • Orientation
    Portrait
  • Environment Support
    FSC Certified
  • Dimensions
    320x280mm