Exacompta Kreacover Presentation Ring Binder Polypropylene 4 D-Ring A4 Plus 60mm Rings White (Pack 10)

Order Code: ZT1257734P

£55.99 Inc VAT (20%)


Description

Exacompta Kreacover Presentation Ring Binder Polypropylene 4 D-Ring A4 Plus 60mm Rings White (Pack 10) Kreacover is a fast, high-quality solution for presenting a customisable and easily scalable file. FSC certified, Kreacover rigid binders are also environmentally friendly.

Specifications for Exacompta Kreacover Presentation Ring Binder Polypropylene 4 D-Ring A4 Plus 60mm Rings White (Pack 10)
  • Type
    Presentation Ring Binders
  • Colour
    White
  • Material
    PVC On Board
  • Size
    A4+
  • MFR Part No.
    69560EX
  • Spine Width
    90mm
  • Weight
    520g
  • Number of Rings
    4 Ring
  • Capacity
    550 Sheets
  • Orientation
    Portrait
  • Ring Type
    D-Ring
  • Clear Pocket
    Front, Back & Spine
  • Environment Support
    FSC Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome