Executive Binder 25mm A4 Electra Assorted (Pack of 10) 13377

Order Code: ZT1551510S

£82.99 Inc VAT (20%)


Description

This super strong, rigid polypropylene Snopake Executive Ring Binder is ideal for free-standing storage. The top quality 2 O-ring binding mechanism has a 25mm capacity for A4 documents. The binder features a reversible spine insert for labelling, an internal pocket for storing unpunched papers and a business card holder for a professional finish. This pack contains ten A4 binders in bold Electra colours, including blue, turquoise, purple, green and pink.
A4 executive ring binder
2 O-ring binding mechanism
Capacity: 25mm
Made from super strong, rigid polypropylene
Reversible spine insert for labelling
Internal pocket for storing unpunched papers
Business card holder for a professional finish
Assorted Electra colours: 3 x blue, 3 x purple, 2 x turquoise, 1 x green and 1 x pink
Pack of 10

See full description
Specifications for Executive Binder 25mm A4 Electra Assorted (Pack of 10) 13377
  • Weight
    3.52kg
  • Pack Quantity
    10
  • MFR Part No.
    SK04459

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome