Iderama A4 Ring Binder 2 Ring 30mm Assorted (Pack of 10) 54929E

Order Code: ZT1545134S

£29.99 Inc VAT (20%)


Description

This Iderama ring binder is made from rigid pressboard with a water resistant plastic coating. Moisture and tear resistant, the ring binder features a standard 2 O-ring mechanism with a 30mm filing capacity for up to 250 sheets of 80gsm A4 paper. This assorted pack of 10 contains yellow, orange, red, pink, purple, blue, light blue, light green, green and black.
Bright coloured A4 ring binders
Standard 2 O-ring mechanism
30mm filing capacity for up to 250 sheets of 80gsm paper
Rigid pressboard with a water resistant plastic coating
Size: A4
Assorted colours: yellow, orange, red, pink, purple, blue, light blue, light green, green and black
Pack of 10

See full description
Specifications for Iderama A4 Ring Binder 2 Ring 30mm Assorted (Pack of 10) 54929E
  • Weight
    3kg
  • Size
    A4
  • Product Type
    Ring Binder
  • Number of Rings
    2
  • Material
    Pressboard
  • Colour
    Assorted